Beli Timbangan Cdr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp1.599.900

    RYU Gun Polisher (Mesin Poles)
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  2. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  3. Motorola Handy Talky MOTOTRBO SL2M (HT)
    Mulai

    Rp11.999.900

    Motorola Handy Talky MOTOTRBO SL2M (HT)
    atribut:
    • Operating Temperature (°C): -30 to +60
    • Storage Temperature (°C): -40 to +85
    • Power Supply (V): 3.7
    • Audio Distortion at Rated Audio (%): 5 (3 typical)
    • Band: UHF
    • Battery Life (hour): 13.5 / 11
    • Bluetooth Range (m): 10 (Class 2)
    • Bluetooth Version: Version 4.0
    • Channel Capacity: 256
    • Channel Spacing (kHz): 12.5, 25
    • Conducted Radiated Emissions (dBm): -36 <1GHz; -30>1Ghz
    • Conducted Spurious Emissions (dBm): -57
    • Dimensions (mm): 125.7x55x22.7 (radio + standard battery)
    • Dust and Water Intrusion: IP54 (IEC 60529)
    • Frequency Range (MHz): 403-470
    • Frequency Stability (ppm): ±0.5
    • High Output Power (W): Digital : 3; Analog : 2
    • Low Output Power (W): 0.5, 1
    • Rated Audio (W): 0.5
    • Wi-Fi Standards Supported: IEEE 802.11b, 802.11g, 802.11n
  4. OMRON DC Power Supply (Catu Daya DC)
    Mulai

    Rp1.999.900

    OMRON DC Power Supply (Catu Daya DC)
    Deskripsi:
    A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
  5. TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)
    Mulai

    Rp13.999.900

    TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)
    Deskripsi:
    These electronic leak detectors identify refrigerant leaks in vehicle air conditioning systems.
    atribut:
    • UNSPSC: 41111809
    • Application: Automotive A/C
    • For use with: A/C Equipment
    • Includes: (2) D Cell Batteries, Replacement Filters, Rugged Carrying Case., Sensor
    • Manufacturer Part Number: TP-9360
    • Material: Plastic
    • Number of Pieces: 4
    • Package Quantity: 1
    • Sub Brand: PRO-ALERT
    • Tool Type: Electronic Refrigerant Leak Detector
Daftar Harga Timbangan Cdr Terbaru October 2026
RYU Gun Polisher (Mesin Poles)Rp1.599.900
TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Rp57.900
Motorola Handy Talky MOTOTRBO SL2M (HT)Rp11.999.900
OMRON DC Power Supply (Catu Daya DC)Rp1.999.900
TRACERLINE C Leak Detector Automotive (Pendeteksi Kebocoran)Rp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)